Beli Mata Pahat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH SDS Max Chisel for Heavy Rotary and Demolition Hammers Flat (Mata Pahat Bobok Beton)Deskripsi:Pahat datar dengan poros SDS-plus. Usia Lama dengan masa pakai 30% lebih lama dan daya buang material 15% lebih tinggi. Untuk penggunaan melalui sampiran pahat SDS-plus atau langsung pada palu SDS-plus dengan pengalang rotasi.
- OSG Carbide End Mill (Mata Pahat Frais)atribut:
- Material: Cemented carbide
- Number of Blades: 2
- OSG Carbide End Mill (Mata Pahat Frais)Deskripsi:WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.atribut:
- Material: Cemented carbide
- Number of Blades: 4
- Type: WXL-EMS
- OSG Carbide End Mill (Mata Pahat Frais Persegi)atribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- OSG Carbide Ball End Mill (Pencil Neck) (Mata Pahat Frais Ballnose)atribut:
- Material: Cemented carbide
- Number of Blades: 2
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)Deskripsi:Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080atribut:
- Standards Met: ANSI
- Number of Flutes: 4
- Finish/Coating: Bright
- Coolant Delivery: External
- Material: Solid Carbide
- Helix Angle: 30 Degree
- Plunge Type: Centre Cutting
- Flute Type: Helical
- Cutting Direction: Right Hand
- Shank type: Plain Round
- Kennedy 4-Flute Standard Carbide End Mill (Mata Pahat Frais)Deskripsi:4 Flute: Regular Series - Metric Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters. Manufactured to Works Standards.Metric Tolerances Diameter: Over 1.00 up to 6.00. Tolerance: +0.000, -0.050.Diameter: Over 6.00 up to 25.00. Tolerance: +0.000, -0.080.atribut:
- Material: Solid Carbide
- OSG Hy-Pro Carbide Ball Nose End Mill (Mata Pahat Frais Ballnose)atribut:
- Tool Material: Carbide
- Flute (z): 2
- monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- Sherwood Carbide 4-Flute Ball Nose End Mill (Mata Pahat Frais Ballnose)Deskripsi:Regular Series For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080atribut:
- Helix Direction: Right Hand
- End Mill Type: End Mill
- Number of Flutes: 4
- Number of Cutting Ends: 1
- Material: Solid Carbide
- Standards Met: ANSI
- Reach Type: Standard Neck
- Coolant Delivery: External
- Application Materials: Aerospace Alloys Alloy Steel Aluminium Aluminium Alloys Brass Bronze Cast Iron Copper Nonferrous Metals Stainless Steel Steel
- Length Type: Regular
- Material Grade: Micrograin
- Finish/Coating: Uncoated
- Shank type: Plain Round
- Flute Type: Helical
- Cutting Direction: Right Hand
Daftar Harga Mata Pahat Terbaru October 2026
| BOSCH SDS Max Chisel for Heavy Rotary and Demolition Hammers Flat (Mata Pahat Bobok Beton) | Rp239.900 |
| IS Spot Cutter (Mata Pahat Frais) | Rp279.900 |
| OSG Carbide End Mill (Mata Pahat Frais) | Rp259.900 |
| OSG Carbide End Mill (Mata Pahat Frais) | Rp469.900 |
| OSG Carbide End Mill (Mata Pahat Frais Persegi) | Rp2.599.900 |
| OSG Carbide End Mill Long Neck (Mata Pahat Frais) | Rp379.900 |
| OSG Carbide Square End Mill (Mata Pahat Frais Persegi) | Rp659.900 |
| OSG Carbide Ball End Mill (Pencil Neck) (Mata Pahat Frais Ballnose) | Rp1.199.900 |
| OSG Carbide End Mill 4 Flute Short (Mata Pahat Frais Persegi) | Rp299.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102266908-1.jpg)
/P102025611-1.jpg)
/P103061522-1.jpg)
/P103061504-1.jpg)
/P102095126-1.jpg)
/P103061601-1.jpg)
/P103061975-1.jpg)
%20(Mata%20Pahat%20Frais%20Ballnose)/P103061638-1.jpg)
/P102100226-1.jpg)
/2hP101003089-2.jpg)
/mtP102129821-4.jpg)
/8dP102209301-8.jpg)
/P102100196-1.jpg)
/46P101001150-12.jpg)
/P102095058-1.jpg)
/P102100028-1.jpg)
/P102100202-1.jpg)
/mmP102129814-7.jpg)
/3wP102095140-7.jpg)
/P102100189-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)